- 821 Series Weldless Sling Link
- Forged Carbon Steel, Painted Blue
- 7/8" Link Size
| Link Size | 7/8 in |
| Cooper Family | CAM011 - Fittings |
| Inner Width [Max] | 3 1/2 in |
| Working Load Limit | 8300 lb |
| Inner Width [Min] | 1 3/4 in |
| Material | Forged Carbon Steel |
| Inner Length | 5 1/4 in |
| Finish | Painted Blue |
| Weight | 2.9 LB |
| EAN or UPC | 20418069789 |

