- 272-G Eye & Eye Swivel
- 2 7/8" Headroom
| Overall Length | 3.375 in |
| Working Load Limit | 850 lb |
| Material | Forged Carbon Steel |
| Distance Between Points of Lift (Headroom) | 2 7/8 in |
| Eye Outer Size | 1 1/4 in |
| Type | Eye/Eye Swivel |
| Finish | Galvanized Zinc |
| Size | 1/4 in |
| Inner Width [Max] | 3/4 in |
| Inner Length | 3/4 in |
| Cooper Family | CAM011 - Fittings |
| Weight | 0.155 LB |
| EAN or UPC | 20418069901 |

