- 272-G Eye & Eye Swivel
- 3 5/8" Headroom
| Cooper Family | CAM011 - Fittings |
| Type | Eye/Eye Swivel |
| Distance Between Points of Lift (Headroom) | 3 5/8 in |
| Inner Width [Max] | 1 in |
| Overall Length | 4.125 in |
| Material | Forged Carbon Steel |
| Finish | Galvanized Zinc |
| Eye Outer Size | 1 5/8 in |
| Size | 5/16 in |
| Working Load Limit | 1250 lb |
| Inner Length | 3/4 in |
| Weight | 0.285 LB |
| EAN or UPC | 20418069918 |

