- 272-G Eye & Eye Swivel
- 11 1/2" Headroom
| Inner Length | 3 1/4 in |
| Cooper Family | CAM011 - Fittings |
| Overall Length | 13.9375 in |
| Inner Width [Max] | 3 1/8 in |
| Eye Outer Size | 5 5/8 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 18000 lb |
| Material | Forged Carbon Steel |
| Distance Between Points of Lift (Headroom) | 11 1/2 in |
| Type | Eye/Eye Swivel |
| Size | 1 1/4 in |
| Weight | 16.75 LB |
| EAN or UPC | 20418069987 |

