- 275-G Jaw & Eye Swivel
- 8 5/8" Headroom
| Eye Outer Size | 4 1/2 in |
| Locking Type | Cotter Pin |
| Size | 1 in |
| Inner Width [Max] | 2 1/2 in |
| Type | Eye/Jaws Swivel |
| Cooper Family | CAM011 - Fittings |
| Jaw Opening [Nom] | 1 3/4 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 12500 lb |
| Jaw Active Depth | 2 7/16 in |
| Material | Forged Carbon Steel |
| Inner Length | 2 1/4 in |
| Pin Size | 1 1/8 in |
| Distance Between Points of Lift (Headroom) | 8 5/8 in |
| Overall Length | 11.4375 in |
| Weight | 9.5 LB |
| EAN or UPC | 20418070068 |

