- 275-G Jaw & Eye Swivel
- 8 7/16" Headroom
| Finish | Galvanized Zinc |
| Working Load Limit | 18000 lb |
| Locking Type | Cotter Pin |
| Pin Size | 1 3/8 in |
| Inner Width [Max] | 3 1/8 in |
| Jaw Opening [Nom] | 2 1/16 in |
| Cooper Family | CAM011 - Fittings |
| Type | Eye/Jaws Swivel |
| Size | 1 1/4 in |
| Distance Between Points of Lift (Headroom) | 8 7/16 in |
| Material | Forged Carbon Steel |
| Overall Length | 12 in |
| Eye Outer Size | 5 5/8 in |
| Inner Length | 3 1/4 in |
| Jaw Active Depth | 2 13/16 in |
| Weight | 16.75 LB |
| EAN or UPC | 20418070075 |

