- 10" Length
- Rectangular
- Double-Cut File
features
- Used by tool and die makers, jewelers, model makers and home craftsman
- Rectangular shape
- Double-cut sides
- Cut numbers 00, 0, 1 and 2 are single-cut on one edge
- other is safe
- Cut #4 has two safe edges
- Parallel in width but taper in thickness.
| Length | 10 in |
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Shape | Rectangular |
| Weight | 8.0 LB |

