- 476-A Series Clevis Slip Hook
- Jaw & Clevis Pin Mounted
- 10,000 lb Working Load Limit
| Distance Between Points of Lift (Headroom) | 3 5/8 in |
| Type | Fixed Hoisting Hook |
| Jaw Opening [Nom] | 9/16 in |
| Material | Alloy Steel |
| Hook Opening | 1.5 in |
| Working Load Limit | 10000 lb |
| Chain Size | 7/16 in |
| Pin Size | 1/2 in |
| Cooper Family | CAM015 - Fittings |
| Finish | Painted Orange |
| Mounting | Jaws & Clevis Pin |
| Weight | 2.2 LB |
| EAN or UPC | 20418073847 |

