- 473 Series Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 3,900 lb Working Load Limit
| Distance Between Points of Lift (Headroom) | 1 31/32 in |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting Hook |
| Chain Size | 5/16 in |
| Material | Forged Carbon Steel |
| Pin Size | 3/8 in |
| Finish | Blu-Krome |
| Jaw Opening [Nom] | 15/32 in |
| Working Load Limit | 3900 lb |
| Cooper Family | CAM015 - Fittings |
| Hook Opening | 0.438 in |
| Weight | 0.6 LB |
| EAN or UPC | 20418073939 |

