- 3/16" Anchor Shackle
- Screw Pin
- Drop-Forged Carbon Steel
- Galvanized
features
- 6:1 design factor
- Screw pin anchor shackle
- Drop-forged carbon steel
- Galvanized finish
- Working load limit permanently shown on shackle
compliances
- 0
caution
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Opening Size | 3/8 in |
| Material | Forged Carbon Steel |
| Type | Screw Pin Shackle |
| Eye Outer Size | 9/16 in |
| Inner Length | 0.88 in |
| Locking Type | Threaded Pin |
| Pin Size | 1/4 in |
| Working Load Limit | 667 lb |
| Bail Size | 3/16 in |
| Inside Height | 9/16 in |
| Hardware Type | Screw Pin Anchor Shackle |
| Finish | Galvanized Zinc |
| Cooper Family | CAM017 - Fittings |
| Trade Size | 3/16 |
| Inside Width | 19/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 20418076138 |

