- 422 Series Chain Shackle
- 1/2" Bail Size
- Forged Carbon Steel
| Finish | Galvanized Zinc |
| Material | Forged Carbon Steel |
| Type | Screw Pin Shackle |
| Pin Size | 5/8 in |
| Bail Size | 1/2 in |
| Working Load Limit | 4000 lb |
| Locking Type | Threaded Pin |
| Eye Outer Size | 1 1/4 in |
| Opening Size | 13/16 in |
| Cooper Family | CAM017 - Fittings |
| Inner Length | 1.69 in |
| Weight | 0.75 LB |
| EAN or UPC | 20418076985 |

