- Cam-Alloy Sling Hook
- Eye Mounted
- 15,000 lb Working Load Limit
| Type | Fixed Hoisting Hook |
| Overall Length | 7.87 in |
| Distance Between Points of Lift (Headroom) | 5 1/2 in |
| Hook Opening | 1.87 in |
| Chain Size | 1/2 in |
| Mounting | Eye |
| Eye Inner Dia. | 1.12 in |
| Finish | Painted Green |
| Working Load Limit | 15000 lb |
| Material | Alloy Steel |
| Bail Size | 3/4 in |
| Grade | 100 |
| Weight | 5.42 LB |
| EAN or UPC | 20418222856 |

