- Quik-Alloy Sling Hook
- Jaw & Clevis Pin Mounted
- 8,800 lb Working Load Limit
| Chain Size | 3/8 in |
| Pin Size | 1/2 in |
| Material | Alloy Steel |
| Finish | Painted Green |
| Jaw Opening [Nom] | 7/16 in |
| Distance Between Points of Lift (Headroom) | 4 3/4 in |
| Grade | 100 |
| Hook Opening | 1.563 in |
| Mounting | Jaws & Clevis Pin |
| Jaw Active Depth | 1/2 in |
| Type | Fixed Hoisting Hook |
| Working Load Limit | 8800 lb |
| Weight | 3.1 LB |
| EAN or UPC | 20418221606 |

