- Quik-Alloy Coupling Master Link
- Alloy Steel, Painted Green
| Distance Between Points of Lift (Headroom) | 1 17/32 in |
| Material | Alloy Steel |
| Cooper Family | CAM019 - Overhead Lifting |
| Working Load Limit | 2100 lb |
| Chain Size | 7/32 in |
| Grade | 80 |
| Finish | Painted Orange |
| Weight | 0.1 LB |
| EAN or UPC | 20418079993 |

