- Quik-Alloy Coupling Master Link
- Alloy Steel, Painted Green
| Finish | Painted Green |
| Distance Between Points of Lift (Headroom) | 2 7/16 in |
| Working Load Limit | 8800 lb |
| Material | Alloy Steel |
| Chain Size | 3/8 in |
| Grade | 100 |
| Cooper Family | CAM019 - Overhead Lifting |
| Weight | 0.69 LB |
| EAN or UPC | 20418182761 |

