- Quik-Alloy Coupling Master Link
- Alloy Steel, Painted Green
| Grade | 100 |
| Finish | Painted Green |
| Working Load Limit | 15000 lb |
| Material | Alloy Steel |
| Chain Size | 1/2 in |
| Cooper Family | CAM019 - Overhead Lifting |
| Distance Between Points of Lift (Headroom) | 3 3/8 in |
| Weight | 1.56 LB |
| EAN or UPC | 20418182860 |

