- Quik-Alloy Coupling Master Link
- Alloy Steel, Painted Green
| Material | Alloy Steel |
| Cooper Family | CAM019 - Overhead Lifting |
| Finish | Painted Green |
| Chain Size | 5/8 in |
| Distance Between Points of Lift (Headroom) | 3 29/32 in |
| Working Load Limit | 22600 lb |
| Grade | 100 |
| Weight | 2.51 LB |
| EAN or UPC | 20418182778 |

