- Inage Oil Gauging Plumb Bob
- 1" Diameter
- 6 3/4" Long
- Round
features
- Graduated in 1/8" reading upward
- For checking amount of liquid left in tank
| Cooper Family | LUF009 - Plumb Bobs |
| Diameter | 1 in |
| Overall Length | 6.75 in |
| Shape | Round |
| Material | Brass |
| Tip Type | Cone |
| Weight | 1.4 LB |
| EAN or UPC | 37103442895 |

