- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 15 ft Clam Shell
- Blu-Krome Finish
| Cooper Family | CAM004 - Chain - Weldless |
| Trade Size | 2/0 |
| Working Load Limit | 255 lb |
| Inner Length | 2.17 in |
| Chain Type | Loop Chain |
| Length | 15 ft |
| Material Dia. | 0.14 in |
| Weight Per Package | 16 lb |
| Package Type | Clam Shell |
| Attachments | No Attachments |
| Finish | Blu-Krome |
| Weight | 2.55 LB |
| EAN or UPC | 20418185335 |

