- "S" Hook
- 120 lb Working Load Limit
| Cooper Family | CAM027 - Accessories |
| Trade Size | 61 |
| Working Load Limit | 120 lb |
| Finish | Blu-Krome |
| Inner Length | 1.63 in |
| Wire Diameter | 0.204 in |
| Type | S-Hook |
| Material | Carbon Steel |
| Weight | 0.04 LB |
| EAN or UPC | 20418085048 |
| Cooper Family | CAM027 - Accessories |
| Trade Size | 61 |
| Working Load Limit | 120 lb |
| Finish | Blu-Krome |
| Inner Length | 1.63 in |
| Wire Diameter | 0.204 in |
| Type | S-Hook |
| Material | Carbon Steel |
| Weight | 0.04 LB |
| EAN or UPC | 20418085048 |