- 765-G Series Heavy Wire Rope Thimble
- Steel
- Cable Size: 7/8 in
| Overall Length | 5.5 in |
| Material | Steel |
| Inner Length | 4 1/4 in |
| Cable/Wire Size | 7/8 in |
| Wall Thickness | 0.219 in |
| Pin Size | 2 1/8 in |
| Finish | Galvanized Zinc |
| Cooper Family | CAM029 - Fittings |
| Weight | 1.85 LB |
| EAN or UPC | 20418091780 |

