- One-Piece Ruler
- 6 ft Long
- Steel
features
- Upper edge graduated in 1/8ths, lower edge in 1/16ths
- Opposite sides measure from opposite ends
- Large graduations, marked both sides, both edges
- Bold markings, deeply etched and permanent are black filled
- Heavier than on machine-divided rules
| Thickness | 0.0625 in |
| Length | 6 ft |
| Material | Steel |
| Cooper Family | LUF004 - Stick Rules |
| Weight | 1.5 LB |
| EAN or UPC | 37103450838 |

