- Safety Anchor Shackle
- 5/8" Bail Size
- Forged Stainless Steel-316
| Eye Outer Size | 1 7/16 in |
| Working Load Limit | 6000 lb |
| Type | Secured Bolt & Nut Shackle |
| Pin Size | 3/4 in |
| Bail Size | 5/8 in |
| Locking Type | Threaded Pin |
| Cooper Family | CAM017 - Fittings |
| Material | Forged Stainless Steel-316 |
| Opening Size | 1 1/16 in |
| Inner Length | 2.44 in |
| Finish | Electro-Polish |
| Weight | 1.38 LB |
| EAN or UPC | 20418093890 |

