- M-43-ST Series Wire Rope Clip
- Forged Stainless Steel-316
- Cable Size: 1/2 in
| Cooper Family | CAM030 - Fittings |
| Material | Forged Stainless Steel-316 |
| Cable/Wire Size | 1/2 in |
| Finish | Electro-Polish |
| Weight | 0.6 LB |
| EAN or UPC | 20418094149 |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Stainless Steel-316 |
| Cable/Wire Size | 1/2 in |
| Finish | Electro-Polish |
| Weight | 0.6 LB |
| EAN or UPC | 20418094149 |