- No. 252 Twin Drum Lifters
- Fixed Eye Mounted
- 1 Ton Working Load Limit
| Locking Type | Load Activated |
| Working Load Limit | 1 tons |
| Overall Length | 28 in |
| Mounting | Fixed Eye |
| Cooper Family | CAM033 - Lifting Clamps |
| Grip Cap# | 17 1/2 in [Min], 25 in [Max] |
| Type | Barrel Clamp |
| Weight | 21.16 LB |
| EAN or UPC | 20418095672 |

