- "GX" Style Sharp Leg Clamp
- Fixed Eye Mounted
- 1 Ton Working Load Limit
| Locking Type | Load Activated |
| Material | Forged Steel |
| Type | Plate Clamp |
| Grip Cap# | 1/16 in [Min], 3/4 in [Max] |
| Mounting | Fixed Eye |
| Working Load Limit | 1 tons |
| Cooper Family | CAM036 - Lifting Clamps |
| Weight | 9.0 LB |
| EAN or UPC | 20418175541 |

