- "GX" Style Sharp Leg Clamp
- Fixed Eye Mounted
- 3 Ton Working Load Limit
| Mounting | Fixed Eye |
| Material | Forged Steel |
| Cooper Family | CAM036 - Lifting Clamps |
| Grip Cap# | 1/16 in [Min], 1 in [Max] |
| Working Load Limit | 3 tons |
| Locking Type | Load Activated |
| Type | Plate Clamp |
| Weight | 26.0 LB |
| EAN or UPC | 20418175558 |

