- 1000-G Series Wire Rope Clip
- Forged Carbon Steel
- Cable Size: 1 1/4 in
| Cooper Family | CAM030 - Fittings |
| Material | Forged Carbon Steel |
| Finish | Galvanized Zinc |
| Thread Size | 7/8 |
| Inner Length | 4 1/4 in |
| Cable/Wire Size | 1 1/4 in |
| Weight | 4.4 LB |
| EAN or UPC | 20418100031 |

