- 1000-G Series Wire Rope Clip
- Forged Carbon Steel
- Cable Size: 2 in
| Cable/Wire Size | 2 in |
| Inner Length | 6 1/2 in |
| Finish | Galvanized Zinc |
| Thread Size | 1 1/4 |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Carbon Steel |
| Weight | 13.0 LB |
| EAN or UPC | 20418100062 |
| Cable/Wire Size | 2 in |
| Inner Length | 6 1/2 in |
| Finish | Galvanized Zinc |
| Thread Size | 1 1/4 |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Carbon Steel |
| Weight | 13.0 LB |
| EAN or UPC | 20418100062 |