- 776-G Series Eye Nut
- 4 1/2" Outer Size
| Material | Forged Carbon Steel |
| Cooper Family | CAM011 - Fittings |
| Inner Width [Max] | 2 1/2 in |
| Overall Length | 5.8125 in |
| Thread Size | 1 1/4 in (UNC) |
| Maximum Load @ Angle | 3800 lb @ 45 °, 5320 lb @ 30 °, 8360 lb @ 15 °, 15200 lb @ 0 ° |
| Inner Length | 3 1/2 in |
| Eye Outer Size | 4 1/2 in |
| Eye Size | 8 |
| Bail Size | 1 in |
| Thread Lead | 1 5/16 in |
| Inner Width [Min] | 2 1/8 in |
| Weight | 3.8 LB |
| EAN or UPC | 20418100505 |

