- 436-G Nut Regular EyeBolt
- 2" Outer Size
| Cooper Family | CAM015 - Fittings |
| Thread Lead | 3 in |
| Eye Inner Dia. | 1 in |
| Shank Length | 6 in |
| Maximum Load @ Angle | 2250 lb @ 0 ° |
| Material | Forged Carbon Steel |
| Shank Dia. | 1/2 in |
| Eye Outer Size | 2 in |
| Weight | 0.64 LB |
| EAN or UPC | 20418100819 |

