- 436-G Nut Regular EyeBolt
- 3" Outer Size
| Eye Outer Size | 3 in |
| Eye Inner Dia. | 1 1/2 in |
| Thread Lead | 3 in |
| Shank Dia. | 3/4 in |
| Material | Forged Carbon Steel |
| Maximum Load @ Angle | 5200 lb @ 0 ° |
| Cooper Family | CAM015 - Fittings |
| Shank Length | 10 in |
| Weight | 2.3 LB |
| EAN or UPC | 20418100932 |

