- Manila Rope Regular Wood Shell Block
- Fixed Hook Mounted
- 500 lb Working Load Limit
| Rim Width | 0.5 in |
| Mounting | Fixed Hook |
| Bearing Type | Bronze Bushing |
| Working Load Limit | 500 lb |
| Body Material | Wood |
| No. of Wheels | 1 |
| Pin Size | 3/8 in |
| Cable/Wire Size | 3/8 in |
| Cooper Family | CAM040 - Blocks |
| Weight | 1.0 LB |
| EAN or UPC | 20418165894 |

