- Manila Rope Regular Wood Shell Block
- Fixed Hook Mounted
- 800 lb Working Load Limit
| No. of Wheels | 2 |
| Cooper Family | CAM040 - Blocks |
| Bearing Type | Bronze Bushing |
| Pin Size | 3/8 in |
| Mounting | Fixed Hook |
| Rim Width | 0.5 in |
| Cable/Wire Size | 3/8 in |
| Body Material | Wood |
| Working Load Limit | 800 lb |
| Weight | 1.5 LB |
| EAN or UPC | 20418165948 |

