- Manila/Fiber Rope B & L Star Metal Lifting Block
- Fixed Hook Mounted
- 3,300 lb Working Load Limit
| Mounting | Fixed Hook |
| Cooper Family | CAM040 - Blocks |
| Bearing Type | Bronze Bushing |
| Body Material | Steel |
| Working Load Limit | 3300 lb |
| No. of Wheels | 2 |
| Pin Size | 1/2 in |
| Cable/Wire Size | 3/4 in |
| Rim Width | 1 in |
| Weight | 10.58 LB |
| EAN or UPC | 20418171963 |

