- Manila/Fiber Rope B & L Star Metal Lifting Block
- Fixed Hook Mounted
- 2,200 lb Working Load Limit
| Pin Size | 3/8 in |
| Cable/Wire Size | 1/2 in |
| Body Material | Steel |
| Mounting | Fixed Hook |
| Bearing Type | Bronze Bushing |
| Rim Width | 0.625 in |
| Cooper Family | CAM040 - Blocks |
| Working Load Limit | 2200 lb |
| No. of Wheels | 3 |
| Weight | 4.5 LB |
| EAN or UPC | 20418172045 |

