- Star Safety Tackle Blocks
- 3/8" [Min], 1/2" [Max] Cable/Wire Size
- 2,000 lb Load Capacity
| Load Capacity [Max] | 2000 lbs |
| Cable/Wire Size | 3/8 in [Min], 1/2 in [Max] |
| Cooper Family | CAM040 - Blocks |
| Weight | 8.0 LB |
| EAN or UPC | 20418115349 |
| Load Capacity [Max] | 2000 lbs |
| Cable/Wire Size | 3/8 in [Min], 1/2 in [Max] |
| Cooper Family | CAM040 - Blocks |
| Weight | 8.0 LB |
| EAN or UPC | 20418115349 |