- Manila Rope Gin/Roofer's Lifting Blocks
- 1" Cable/Wire Size
- Swivel Hook Mounting
| Cooper Family | CAM040 - Blocks |
| Pin Size | 5/8 in |
| No. of Wheels | 1 |
| Rim Width | 1 in |
| Mounting | Swivel Hook |
| Cable/Wire Size | 1 in |
| Bearing Type | Roller Bushing |
| Body Material | Steel |
| Weight | 13.0 LB |
| EAN or UPC | 20418115387 |

