- Drop Side Snatch Block
- Fixed Hook Mounted
- 4,000 lb Working Load Limit
| Mounting | Fixed Hook |
| Cable/Wire Size | 3/8 in |
| Cooper Family | CAM041 - Blocks |
| Working Load Limit | 4000 lb |
| Rim Width | 0.75 in |
| Body Material | Steel |
| Bearing Type | Bronze Bushing |
| No. of Wheels | 1 |
| Weight | 4.35 LB |
| EAN or UPC | 20418124716 |

