- Drop Side Snatch Block
- Fixed Hook Mounted
- 8,000 lb Working Load Limit
| Rim Width | 1 in |
| Cable/Wire Size | 1 in |
| Cooper Family | CAM041 - Blocks |
| Body Material | Steel |
| Mounting | Fixed Hook |
| No. of Wheels | 1 |
| Bearing Type | Bronze Bushing |
| Working Load Limit | 8000 lb |
| Weight | 11.0 LB |
| EAN or UPC | 20418124778 |

