- Drop Side Snatch Block
- 8,000 lb Working Load Limit
| Rim Width | 1 in |
| Working Load Limit | 8000 lb |
| Bearing Type | Bronze Bushing |
| Cooper Family | CAM041 - Blocks |
| Cable/Wire Size | 1 in |
| No. of Wheels | 1 |
| Body Material | Steel |
| Weight | 6.0 LB |
| EAN or UPC | 20418124822 |
| Rim Width | 1 in |
| Working Load Limit | 8000 lb |
| Bearing Type | Bronze Bushing |
| Cooper Family | CAM041 - Blocks |
| Cable/Wire Size | 1 in |
| No. of Wheels | 1 |
| Body Material | Steel |
| Weight | 6.0 LB |
| EAN or UPC | 20418124822 |