- Extra Heavy
- Iron Sheaves for Wire Rope
- Bronze Self-Lubricating Bushing
- 1/2" Rope Size
| Pin Size | 3/4 in |
| Hub Width | 1.0625 in |
| Hub Dia. | 2 1/8 in |
| Cooper Family | CAM042 - Blocks |
| Type | Bronze Self-Lubricating Bushing |
| Material | Cast Iron |
| Rope Size | 1/2 in |
| Rim Width | 1 in |
| Outside Dia. [Min] | 8 in |
| Weight | 5.75 LB |
| EAN or UPC | 20418127885 |

