- Cable Ferrules
- Aluminum
- Cable Size: 1/8 in
| Material | Aluminum |
| Cable/Wire Size | 1/8 in |
| Cooper Family | CAM045 - Accessories |
| Weight | 0.01 LB |
| EAN or UPC | 20418166488 |
| Material | Aluminum |
| Cable/Wire Size | 1/8 in |
| Cooper Family | CAM045 - Accessories |
| Weight | 0.01 LB |
| EAN or UPC | 20418166488 |