Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper Tool80777

80777

12IN BOW HACK COMBINATION BOWSAW AN
Item #101910837
Cooper Tool80777
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Two saws in one! Comes with two blades: Hacksaw for metal and plastic, a bowsaw for wood and general yard work.
  • Built-in hand safety guard helps prevent injuries
  • Hacksaw blade: long-lasting high speed steel
  • Full 6" throat makes cutting plastic pipe easy
  • Includes safety blade guard for storage.
  • Bow saw blade cuts in both directions
  • Shipped at a case-cut counter display
Weight 1.322 LB
EAN or UPC 37103807779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison