- Black Phosphate Construction Wrench
- 10 in Length' 1 1/8 in Jaw Opening
| Wrench Opening | 1 1/8 in |
| Overall Length | 10 in |
| Cooper Family | CRE001 - Wrenches |
| Weight | 0.95 LB |
| EAN or UPC | 37103200396 |
| Wrench Opening | 1 1/8 in |
| Overall Length | 10 in |
| Cooper Family | CRE001 - Wrenches |
| Weight | 0.95 LB |
| EAN or UPC | 37103200396 |