- Black Phosphate Construction Wrench
- 16" Overall Length
- 1 1/2" Capacity
- Black Phosphate
| Material | Alloy Steel |
| Capacity, in [Max] | 1.5 in |
| Finish | Black Phosphate |
| Overall Length | 16 in |
| Cooper Family | CRE001 - Wrenches |
| Handle Type | Tapered |
| Weight | 2.5 LB |
| EAN or UPC | 37103190345 |

