- Cable Ferrule & Stops
- Aluminum
- Cable Size: 1/16 in
| Material | Aluminum |
| Cooper Family | CAM045 - Accessories |
| Cable/Wire Size | 1/16 in |
| Weight | 0.001 LB |
| EAN or UPC | 20418157134 |
| Material | Aluminum |
| Cooper Family | CAM045 - Accessories |
| Cable/Wire Size | 1/16 in |
| Weight | 0.001 LB |
| EAN or UPC | 20418157134 |