- 1/8 in Cable Ferrule & Stops
- Aluminum
| Cable/Wire Size | 1/8 in |
| Finish | Aluminum |
| Material | Aluminum |
| Cooper Family | CAM045 - Accessories |
| Weight | 0.02 LB |
| EAN or UPC | 20418157158 |
| Cable/Wire Size | 1/8 in |
| Finish | Aluminum |
| Material | Aluminum |
| Cooper Family | CAM045 - Accessories |
| Weight | 0.02 LB |
| EAN or UPC | 20418157158 |