- Locking C-Clamp
- 11 in Length
- 4 in Opening Capacity
- Nickel Plated
features
- Maximum jaw opening per ASME specs
- Patented angled tooth pattern for better grip
- Nickel-plated finish resists rust and corrosion
- Compound action for powerful non-slip locking grip
- Long nose with wire cutter gets to hard-to-reach spots
- Versatile curved jaw also features integral wire cutter
- Locking "C" clamps are faster and easier to use than standard clamps
| Length | 11 in |
| Opening Capacity | 4 in |
| Cooper Family | CRE003 - Pliers/Cutters |
| Material | Nickel Plated |
| Type | Locking Type |
| Weight | 1.74 LB |
| EAN or UPC | 37103206756 |

