- Atlas Chrome Clad® Gauging Tape
- 50 ft, 15 m Long x 1/2 in, 13 mm Wide
features
- Black markings bonded to steel and recessed beneath multiple layers of nickel and chrome electroplating provides greater resistance to wear and corrosion
- All tapes read right to left
- Heavy-duty frame designed for years of rugged use
- All frames include a grounding strap
- Plumb knob must be ordered separately
- Oil gauging tape for dark oils
| End Type | Swivel Snap |
| Blade Style | D6 |
| Increment @ Scale | 1/8 in @ 1 ft |
| Blade Material | Steel |
| Blade Width | 0.5 in |
| Type | Single Side Tape |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Length | 50 ft |
| Blade Finish | Nickel-Chrome |
| No. of Scales | 1 |
| Weight | 2.35 LB |
| EAN or UPC | 37103091406 |

